Search Results for "80PK-27 FLUKE ELECTRONICS CORPORATION"

1-20 of 2000
IMC1 - Republic Conduit - Maverick Tu

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight

  • MFR Part #:
  • Nacogdoches Availability: 2,140 Feet
  • Total Availability: 62,910 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($32.46) · 1,700 Feet ($5,519.05) ·
IMC1 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FLUKE87 - Fluke

Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty

  • MFR Part #: FLUKE-87-5
  • Total Availability: 2
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($688.72) ·
FLUKE87 - Fluke Electronics

Total Availability: In Stock

FLUKE115 - Fluke

Designed By Electricians. Engineered By Fluke. For General Purpose Electrical and Electronic Test Requirements, The Fluke 115 True-RMS Digital Multimeter Provides The Perfect Answer. Its Simple Operation, Compact Design and Ease Of Use Makes It Perfect For Quick Verifications and Field Service Use. The Fluke 115 Displays True-RMS Voltage and Current Readings With 6000 Count Resolution, Tests Diodes, Frequency, Continuity and Capacitance and Provides Min/Max/Average Readings to Record Signal Fluctuations. A

  • MFR Part #: FLUKE-115
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($319.36) ·
FLUKE115 - Fluke Electronics

Total Availability: Available from manufacturer.

2712X66FT - 3M

3M™ Glass Cloth Electrical Tape 27 Is A 7 Mil Woven Insulating Tape With Pressure Sensitive Rubber Thermosetting Adhesive. This Tape Is Designed to Operate In 600 Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures. The Adhesive Is Specially Designed and Prepared to Provide Corrosion Protection.

  • MFR Part #: 2712"X66'
  • Total Availability: 103
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,763.00) ·
2712X66FT - Minnesota Mining (3M)

Total Availability: In Stock

YA44 - Burndy

1000 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 27 Die Index.

  • MFR Part #: YA44
  • Total Availability: 3
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 3 ($989.82) ·
YA44 - Burndy LLC

Total Availability: In Stock

FLUKE789 - Fluke

The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.

  • MFR Part #: FLUKE-789
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,783.65) ·
FLUKE789 - Fluke Electronics

Total Availability: Available from manufacturer.

KA6U - Burndy

Conductor Lug, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.06 In Overall Length, Screw Terminal, 600 V

  • MFR Part #: KA6U
  • Total Availability: 75
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 100 ($298.00) ·
KA6U - Burndy LLC

Total Availability: In Stock

FLUKE1507 - Fluke Electronics

The Fluke 1507 Insulation Tester Is Compact, Rugged, Reliable, and Easy to Use. With Its Multiple Test Voltages, It Is Ideal For Many Troubleshooting, Commissioning, and Preventative Maintenance Applications. Additional Features, Such As The Remote Probe On This Tool, Saves Both Time and Money When Performing Tests. Insulation Test Range: 0.01 Mo to 10 Go, Insulation Test Voltages: 50 V, 100 V, 250 V, 500 V, 1000 V.

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,092.48) ·
FLUKE1507 - Fluke Electronics

Total Availability: Available from manufacturer.

FLUKE375FC - Fluke

The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.

  • MFR Part #: FLUKE-375/FC
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($723.18) ·
FLUKE375FC - Fluke Electronics

Total Availability: Available from manufacturer.

AL9V - Rayovac Corporation

Battery, Alkaline; 9 V; Standard Package 8; Maximum[R] Brand

  • MFR Part #: AL9V-8
  • Total Availability: 16
  • Manufacturer: Rayovac Corporation
  • Find: Similar Items
  • Pkg Sizes: 12 ($20.14) · 72 ($120.84) ·
AL9V - Rayovac Corporation

Total Availability: In Stock

SGF12 - Southwire

Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.625 to 0.645 In Conduit Inner Diameter, 100 FT Length, Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, 27 LB/100 FT

  • MFR Part #: 55081802
  • Total Availability: 23,401
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 100 ($121.44) ·
SGF12 - Southwire Company

Total Availability: In Stock

FLUKE177 - Fluke

Electrician'S Dream. With Its Precision, Reliability and Ease Of Use, The Fluke 177 Digital Multimeter Is The Preferred Solution For Professional Technicians Worldwide. Independently Tested For Safe Use In Cat Iv 600V/ Cat Iii 1000 V Environments, The Fluke 177 Is The Industry Standard With All The Features You Need to Troubleshoot and Repair Many Problems In Electrical and Electronic Systems. The Fluke 177 Digital Multimeter Gives You True-RMS Voltage and Current Measurements, 6000-Count Resolution, Manua

  • MFR Part #: FLUKE-177-ESFP
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($607.08) ·
FLUKE177 - Fluke Electronics

Total Availability: Available from manufacturer.

FLUKE325 - Fluke

Work With The Best. The Fluke 325 True-RM Clamp Meter Offers Big Features In A Small Form Factor. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The 323, 324 and 325 Are Designed to Verify The Presence Of Load Current, Ac Voltage and Continuity Of Circuits, Switches, Fuses and Contacts. These Small and Rugged Clamp Meters Are Ideally Suited For Cu

  • MFR Part #: FLUKE-325
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($520.11) ·
FLUKE325 - Fluke Electronics

Total Availability:

FLUKE323 - Fluke

Work With The Best. The Fluke 323 True-RMS Clamp Meter Is A Great Clamp Meter For General, Grab-and-Go Troubleshooting Needs. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The Fluke 323 Model Is Ideally Suited For Current Measurements Up to 400 A In Tight Cable Compartments.

  • MFR Part #: FLUKE-323
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 3 ($740.94) ·
FLUKE323 - Fluke Electronics

Total Availability: Available from manufacturer.

80PVC12 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.147 In Wall Thickness, 0.206 LB Weight

  • MFR Part #: A53AE12
  • Nacogdoches Availability: 100 Feet
  • Total Availability: 127,550 Feet
  • Manufacturer: Heritage Plastics
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($5.72) · 6,000 Feet ($3,435.00) ·
80PVC12 - Heritage Plastics

Available now at Nacogdoches: In Stock

Total Availability: In Stock

80PVC2 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.218 In Wall Thickness, 0.959 LB Weight

  • MFR Part #: A53CA12
  • Nacogdoches Availability: 960 Feet
  • Total Availability: 82,590 Feet
  • Manufacturer: Heritage Plastics
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($21.73) · 1,400 Feet ($3,042.76) ·
80PVC2 - Heritage Plastics

Available now at Nacogdoches: In Stock

Total Availability: In Stock

80PVC112 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.446 In Conduit Inner Diameter, 1.900 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 2250 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1-1/2 In Trade Size, 0.200 In Wall Thickness, 0.692 LB Weight

  • MFR Part #: A53BE12
  • Nacogdoches Availability: 690 Feet
  • Total Availability: 96,165 Feet
  • Manufacturer: Heritage Plastics
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($16.78) · 2,250 Feet ($3,775.95) ·
80PVC112 - Heritage Plastics

Available now at Nacogdoches: In Stock

Total Availability: In Stock

80PVC4 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 3.737 In Conduit Inner Diameter, 4.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 570 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 4 In Trade Size, 0.337 In Wall Thickness, 2.863 LB Weight

  • MFR Part #: A53EA12
  • Nacogdoches Availability: 100 Feet
  • Total Availability: 21,370 Feet
  • Manufacturer: Heritage Plastics
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($66.70) · 570 Feet ($3,801.73) ·
80PVC4 - Heritage Plastics

Available now at Nacogdoches: In Stock

Total Availability: In Stock

80PVC3 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.300 In Wall Thickness, 1.959 LB Weight

  • MFR Part #: A53DA12
  • Nacogdoches Availability: 320 Feet
  • Total Availability: 53,970 Feet
  • Manufacturer: Heritage Plastics
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($41.88) · 880 Feet ($3,685.18) ·
80PVC3 - Heritage Plastics

Available now at Nacogdoches: In Stock

Total Availability: In Stock

80PVC1 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight

  • MFR Part #: A53BA12
  • Nacogdoches Availability: 2,360 Feet
  • Total Availability: 149,190 Feet
  • Manufacturer: Heritage Plastics
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($10.70) · 3,600 Feet ($3,852.72) ·
80PVC1 - Heritage Plastics

Available now at Nacogdoches: In Stock

Total Availability: In Stock

IMC1 - Republic Conduit - Maverick Tu

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
In Stock
Total Availability:
62,910 Feet
Pkg Sizes:
10 Feet ($32.46)
1,700 Feet ($5,519.05)
FLUKE87 - Fluke

Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty

MFR Part #:
FLUKE-87-5
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($688.72)
FLUKE115 - Fluke

Designed By Electricians. Engineered By Fluke. For General Purpose Electrical and Electronic Test Requirements, The Fluke 115 True-RMS Digital Multimeter Provides The Perfect Answer. Its Simple Operation, Compact Design and Ease Of Use Makes It Perfect For Quick Verifications and Field Service Use. The Fluke 115 Displays True-RMS Voltage and Current Readings With 6000 Count Resolution, Tests Diodes, Frequency, Continuity and Capacitance and Provides Min/Max/Average Readings to Record Signal Fluctuations. A

MFR Part #:
FLUKE-115
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($319.36)
2712X66FT - 3M

3M™ Glass Cloth Electrical Tape 27 Is A 7 Mil Woven Insulating Tape With Pressure Sensitive Rubber Thermosetting Adhesive. This Tape Is Designed to Operate In 600 Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures. The Adhesive Is Specially Designed and Prepared to Provide Corrosion Protection.

MFR Part #:
2712"X66'
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
103 Each
Pkg Sizes:
50 Each ($1,763.00)
YA44 - Burndy

1000 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 27 Die Index.

MFR Part #:
YA44
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
3 Each ($989.82)
FLUKE789 - Fluke

The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.

MFR Part #:
FLUKE-789
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,783.65)
KA6U - Burndy

Conductor Lug, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.06 In Overall Length, Screw Terminal, 600 V

MFR Part #:
KA6U
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
75 Each
Pkg Sizes:
100 Each ($298.00)
FLUKE1507 - Fluke Electronics

The Fluke 1507 Insulation Tester Is Compact, Rugged, Reliable, and Easy to Use. With Its Multiple Test Voltages, It Is Ideal For Many Troubleshooting, Commissioning, and Preventative Maintenance Applications. Additional Features, Such As The Remote Probe On This Tool, Saves Both Time and Money When Performing Tests. Insulation Test Range: 0.01 Mo to 10 Go, Insulation Test Voltages: 50 V, 100 V, 250 V, 500 V, 1000 V.

MFR Part #:
Manufacturer:
Fluke Electronics
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,092.48)
FLUKE375FC - Fluke

The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.

MFR Part #:
FLUKE-375/FC
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($723.18)
AL9V - Rayovac Corporation

Battery, Alkaline; 9 V; Standard Package 8; Maximum[R] Brand

MFR Part #:
AL9V-8
Manufacturer:
Rayovac Corporation
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
12 Each ($20.14)
72 Each ($120.84)
SGF12 - Southwire

Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.625 to 0.645 In Conduit Inner Diameter, 100 FT Length, Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, 27 LB/100 FT

MFR Part #:
55081802
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
23,401 Each
Pkg Sizes:
100 Each ($121.44)
FLUKE177 - Fluke

Electrician'S Dream. With Its Precision, Reliability and Ease Of Use, The Fluke 177 Digital Multimeter Is The Preferred Solution For Professional Technicians Worldwide. Independently Tested For Safe Use In Cat Iv 600V/ Cat Iii 1000 V Environments, The Fluke 177 Is The Industry Standard With All The Features You Need to Troubleshoot and Repair Many Problems In Electrical and Electronic Systems. The Fluke 177 Digital Multimeter Gives You True-RMS Voltage and Current Measurements, 6000-Count Resolution, Manua

MFR Part #:
FLUKE-177-ESFP
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($607.08)
FLUKE325 - Fluke

Work With The Best. The Fluke 325 True-RM Clamp Meter Offers Big Features In A Small Form Factor. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The 323, 324 and 325 Are Designed to Verify The Presence Of Load Current, Ac Voltage and Continuity Of Circuits, Switches, Fuses and Contacts. These Small and Rugged Clamp Meters Are Ideally Suited For Cu

MFR Part #:
FLUKE-325
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($520.11)
FLUKE323 - Fluke

Work With The Best. The Fluke 323 True-RMS Clamp Meter Is A Great Clamp Meter For General, Grab-and-Go Troubleshooting Needs. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The Fluke 323 Model Is Ideally Suited For Current Measurements Up to 400 A In Tight Cable Compartments.

MFR Part #:
FLUKE-323
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
3 Each ($740.94)
80PVC12 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.147 In Wall Thickness, 0.206 LB Weight

MFR Part #:
A53AE12
Manufacturer:
Heritage Plastics
Local Availability:
In Stock
Total Availability:
127,550 Feet
Pkg Sizes:
10 Feet ($5.72)
6,000 Feet ($3,435.00)
80PVC2 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.218 In Wall Thickness, 0.959 LB Weight

MFR Part #:
A53CA12
Manufacturer:
Heritage Plastics
Local Availability:
In Stock
Total Availability:
82,590 Feet
Pkg Sizes:
10 Feet ($21.73)
1,400 Feet ($3,042.76)
80PVC112 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.446 In Conduit Inner Diameter, 1.900 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 2250 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1-1/2 In Trade Size, 0.200 In Wall Thickness, 0.692 LB Weight

MFR Part #:
A53BE12
Manufacturer:
Heritage Plastics
Local Availability:
In Stock
Total Availability:
96,165 Feet
Pkg Sizes:
10 Feet ($16.78)
2,250 Feet ($3,775.95)
80PVC4 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 3.737 In Conduit Inner Diameter, 4.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 570 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 4 In Trade Size, 0.337 In Wall Thickness, 2.863 LB Weight

MFR Part #:
A53EA12
Manufacturer:
Heritage Plastics
Local Availability:
In Stock
Total Availability:
21,370 Feet
Pkg Sizes:
10 Feet ($66.70)
570 Feet ($3,801.73)
80PVC3 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.300 In Wall Thickness, 1.959 LB Weight

MFR Part #:
A53DA12
Manufacturer:
Heritage Plastics
Local Availability:
In Stock
Total Availability:
53,970 Feet
Pkg Sizes:
10 Feet ($41.88)
880 Feet ($3,685.18)
80PVC1 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight

MFR Part #:
A53BA12
Manufacturer:
Heritage Plastics
Local Availability:
In Stock
Total Availability:
149,190 Feet
Pkg Sizes:
10 Feet ($10.70)
3,600 Feet ($3,852.72)

Begin Live Chat